Beli pipa ac inventer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INABA DENKO Slimduct Neo NSD (Talang Pipa AC)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    INABA DENKO Slimduct Neo NSD (Talang Pipa AC)
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
  2. INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp1.399.900

    INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
    atribut:
    • Include: 1roll(20m)
    • Copper Thickness: 0.8mm
  3. INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp2.399.900

    INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
  4. Hikari Copper Pipe
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  5. Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)
    Mulai

    Rp2.599.900

    Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)
    Deskripsi:
    Tembaga jenis cooper tube berbentuk silinder dan didesain dari bahan tembaga. Cooper tube biasa digunakan dalam keperluan sehari-hari seperti AC, waterheater, serta dapat digunakan sebagai pipa saluran zat berbentuk gas (CO2 & Nitrogen). Cooper tube tahan terhadap korosi, tidak mudah terbakar, fleksibel sehingga mudah dibentuk dan ringan. Aplikasi Khusus: Copper Tube biasa digunakan pada instalasi air conditioner (AC) dan mesin waterheater yang berfungsi untuk mengalirkan CO2 dan Nitrogen.
    atribut:
    • Material Code: C12200
  6. INABA DENKO Wall Inlet (Corong Dinding Talang AC)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    INABA DENKO Wall Inlet (Corong Dinding Talang AC)
    Deskripsi:
    Every Wall Inlet Type is Provided With a Protruding Pin on The inside Surface of The Cover Which Can Be Aligned With a Hole in The Cover of Slimduct SD to Prevent The Duct Cover From Sliding Down When It is Mounted Vertically. Except The Size 140.
  7. Hoda AC Pipe (Pipa AC)
    Mulai

    Rp389.900

    Hoda AC Pipe (Pipa AC)
    Deskripsi:
    PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
  8. INABA DENKO End Fitting (Sambungan Ujung)
    51%
    Mulai

    Rp57.900

    INABA DENKO End Fitting (Sambungan Ujung)
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
    • Dimensions c: 76
    • Dimension A: '56
    • Dimension B: 112
  9. INABA DENKO Slimduct SD (Talang Pipa AC)
    Mulai

    Rp559.900

    INABA DENKO Slimduct SD (Talang Pipa AC)
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
    • Include: 1 btg= 2 m
    • Dimensions c: 122
    • Dimensions D(ɸmm): 135
    • Dimension A: '140
    • Dimension B: 80
    • Dimension E: 73
  10. INABA DENKO Slimduct Neopipe 4M-25H (Talang Pipa AC)
    Mulai

    Rp1.199.900

    INABA DENKO Slimduct Neopipe 4M-25H (Talang Pipa AC)
    Deskripsi:
    One End of Pipe is Already Expanded. No Need For Fittings. Blazing only one Part Can Reduce Labor Cost, Time and Risk of Gas Leakage to Half.
    atribut:
    • Include: 1 btg= 4
  11. INABA DENKO Flat Ellbow 90Degrees (Siku Talang)
    46%
    Mulai

    Rp63.900

    INABA DENKO Flat Ellbow 90Degrees (Siku Talang)
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
  12. INABA DENKO Coupler (Kopling)
    60%
    Mulai

    Rp22.900

    INABA DENKO Coupler (Kopling)
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20degrees Celcius to 60degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
  13. Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Deskripsi:
    Pasang Dimana Pun. - Dengan panjang pipa mencapai 20m, maka outdoor unit dapat dipasang di mana saja tanpa batas. Cawang AC Pro memiliki pipa dengan panjang 20m sehingga unit indoor AC dapat dipasang sesuai keinginan. Sedangkan AC merk lain memiliki pipa dengan panjang maksimal 15m yang membuat unit indoor dan outdoor AC dipasang dengan jarak berdekatan. Anti Bocor dan Karat. - Lapisan pengaman yang membuat AC lebih tahan lama. Cawang AC Pro memiliki U Bend yang dilapisi oleh coating sehingga lebih tahan karat dan aman dari kebocoran. Sedangkan merk lain U bend tidak dilapisi coating sehingga tidak tahan karat dan rawan kebocoran. Proteksi Kebakaran. - Terdapat lapisan alumunium yang tahan percikan api. Cawang AC Pro memiliki terminal board cover yang dilapisi aluminium foil sehingga tahan api. Sedangkan merk lain terminal board cover hanya berupa plastik, sehingga berbahaya jika ada percikan api. Aman Korsleting. - Lapisan silikon yang membuat AC menjadi lebih aman. Cawang AC Pro terlindungi dari bahaya korsleting karena PCB dilapisi oleh silicon. Sedangkan merk lain rentan korsleting & arus pendek listrik karena PCB tidak dilapisi silicon. Tidak Berisik. - Dimple pada kipas yang dapat meredam kebisingan AC. Cawang AC Pro memiliki Dimple (lubang kecil-kecil) pada kipas sehingga mengurangi suara berisik saat AC beroperasi. Sedangkan AC merk lain tidak memiliki dimple pada kipas yang membuat suara berisik saat AC beroperasi. Keunggulan : 1. Dengan mode "Fast Cooling". Dengan mode "Fast Cooling" Cawang AC Pro memiliki pendingin lebih cepat di ruangan yang disesuaikan dengan pengaturan suhu serta kecepatan kipas. Saat unit beroperasi, secara otomatis akan terasa perbandingan suhu ruangan dengan suhu yang diatur pada remote. Kecepatan kipas Cawang AC Pro pun terkontrol secara otomatis. 2. Awet, Tahan Lama, dan Berstandar SNI. Ketahanan dalam jangka panjang untuk memastikan bahwa kinerja Cawang AC Pro tetap optimal. Untuk itu, Cawang AC Pro memberikan garansi kompresor selama 5 tahun. Cawang AC pro juga terbukti uji SNI oleh pemerintah Indonesia. 3. Hemat Listrik. Cawang AC Pro memperoleh efisiensi energi 4 bintang yang sudah teruji oleh Lembaga Sertifikat Indonesia. Menggunakan kompresor yang berefisiensi tinggi dan pemindahan panas optimal, Cawang AC Pro dapat menghasilkan pendinginan yang maksimal dengan daya listrik rendah. 4. Sehat dan Ramah Lingkungan. Cawang AC Pro menggunakan refrigerant R32 sebagai media perpindahan panas yang sangat baik, efisien dalam penggunaan energi, dan biaya yang lebih ekonomis. Refrigerant R32 ramah terhadap lingkungan dan memiliki potensi pemanasan global yang rendah.
    atribut:
    • Voltage (V): 220
    • Add Refrigerant Gas (g/m): 10
    • Dimensions (mm): 870x214x290 (Indoor), 650x230x490 (Outdoor)
    • Pipe Length (m): 20
  14. INABA DENKO Ducts for Air Conditioner
    51%
    Mulai

    Rp279.900

    INABA DENKO Ducts for Air Conditioner
    Deskripsi:
    -A piping decorative cover with excellent cost performance which its lineup is limited to air conditioner piping size mostly used for household air conditioners.
    atribut:
    • Color: Ivory
    • Dimension B: 68mm
    • D: 90mm
    • E: 64.0mm
    • Dimension A (mm): 88
    • Dimensions c: 73.0mm
    • Material: Polyvinyl Chloride (PVC)
  15. INABA DENKO Vertical Ell 90 Degrees
    64%
    Mulai

    Rp42.900

    INABA DENKO Vertical Ell 90 Degrees
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
Daftar Harga pipa ac inventer Terbaru November 2026
INABA DENKO Slimduct Neo NSD (Talang Pipa AC)Rp219.900
INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Rp1.399.900
INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)Rp2.399.900
Hikari Copper PipeRp31.900
Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)Rp2.599.900
INABA DENKO Wall Inlet (Corong Dinding Talang AC)Rp119.900
Hoda AC Pipe (Pipa AC)Rp389.900
INABA DENKO End Fitting (Sambungan Ujung)Rp57.900
INABA DENKO Slimduct SD (Talang Pipa AC)Rp559.900
INABA DENKO Slimduct Neopipe 4M-25H (Talang Pipa AC)Rp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)